Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid, Intermittent, 0.548 A, 32.0 to 192.0 oz

  • Mfr # B22-501-M-36

  • Zoro # G8272156


product price: $49.39
/ea

Key Features

Duty Cycle
Intermittent
Standards
RoHS
Terminals
3/16 in QC
Mounting Holes
2x #10-32 UNF
Pull @ 1/4 In. Stroke
36 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22-501-M-36
Zoro #
G8272156
UPC #
-
Country of Origin
United States

Dimensions

Width
1 31/100 in
Depth
1 47/100 in
Length
1 61/100 in

Details

Item
Solenoid
Duty Cycle
Intermittent
Standards
RoHS
Terminals
3/16 in QC
Mounting Holes
2x #10-32 UNF
Pull @ 1/4 In. Stroke
36 oz
Pull @ 3/4 In. Stroke
56 oz
Seated Amps
0.548 A
Pull @ 3/8 In. Stroke
40 oz
Pull @ 7/8 In. Stroke
48 oz
Max. On Time
180 sec
Material of Construction
Steel
Coil Volts
120 V AC
Solenoid Type
AC Box Frame Pull Type
Pull @ 1/2 In. Stroke
48 oz
Pull @ 5/8 In. Stroke
52 oz
Amps @ Max. Stroke
2.405 A
Pull @ 1 In. Stroke
32 oz
Coil Resistance
40.5 ohms
Pull Force Range
32.0 to 192.0 oz
From Mounting Holes to Plunger Hole
169/200 in
Pull @ 1/16 In. Stroke
64 oz
Stroke Range
0 to 1 in
Coil Insulation
105C max; Class A
Pull @ 1/8 In. Stroke
38 oz

Description

Solenoid, AC Box Frame Pull Type, Stroke Range 0 to 1 in, Pull Force Range 32.0 to 192.0 oz, Width 1 31/100 in, Depth 1 47/100 in, Length 1 61/100 in, Coil Volts 120 V AC, Seated Amps 0.548 A, Coil Resistance 40.5 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 2.405 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 2x #10-32 UNF, 169/200 in From Mounting Holes to Plunger Hole, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.