Shop LEDVANCE
See all product information
Create Account
LED Canopy Fixture, Square, Outdoor
Mfr # 66412 CANOPYPS060UNHD8SC2S10BZP
Zoro # G022760811
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10 3/8 in
For Location
Outdoor
Metal Halide Wattage Equivalency
250 W
Voltage
120 to 347V AC
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66412 CANOPYPS060UNHD8SC2S10BZP
- Zoro #
- G022760811
- UPC #
- 046135664120
- Country of Origin
- Viet Nam
- For Location
- Outdoor
- Metal Halide Wattage Equivalency
- 250 W
- Voltage
- 120 to 347V AC
- Item
- LED Canopy Fixture
- Operating Temperature - Maximum
- 122 Degrees F
- Light Distribution Type - IESNA
- Type V
- Color Temperature
- 3000K, 4000K, 5000K
- Housing Material
- Aluminum
- Lumen Selectable
- Selectable
- Fixture Wattage
- 60 W
- Operating Temperature - Minimum
- -40 Degrees F
- Color Selectable
- Selectable
- Includes
- Integrated Photocell
- IP Rating
- IP65
- Housing Color
- Bronze
- Standards
- cULus Listed to UL 1598, FCC, RoHS
- Light Output
- 6,400 lm, 9,600 lm
- Color Rendering Index
- 80
- Rated Life
- 100,000 hr
Description
LED Canopy Fixture, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Square, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, Standards cULus Listed to UL 1598, FCC, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.