Shop LEDVANCE
See all product information
Create Account
LED Canopy Fixture, Square, Outdoor
Mfr # 66413 CANOPYPS060UNHD8SC2S10WHP
Zoro # G822760646
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
5 yr
Rated Life
100,000 hr
Voltage
120 to 347V AC
IP Rating
IP65
Fixture Wattage
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66413 CANOPYPS060UNHD8SC2S10WHP
- Zoro #
- G822760646
- UPC #
- 046135664137
- Country of Origin
- Viet Nam
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 3 3/16 in
- Overall Depth
- 10 3/8 in
- Overall Width
- 10 3/8 in
Details
- Rated Life
- 100,000 hr
- Voltage
- 120 to 347V AC
- IP Rating
- IP65
- Fixture Wattage
- 60 W
- Light Output
- 6,400 lm, 9,600 lm
- Lumen Selectable
- Selectable
- Color Selectable
- Selectable
- Operating Temperature - Maximum
- 122 Degrees F
- Housing Material
- Aluminum
- For Location
- Outdoor
- Standards
- cULus Listed to UL 1598, FCC, RoHS
- Metal Halide Wattage Equivalency
- 250 W
- Operating Temperature - Minimum
- -40 Degrees F
- Color Rendering Index
- 80
- Light Distribution Type - IESNA
- Type V
- Includes
- Integrated Photocell
- Item
- LED Canopy Fixture
- Housing Color
- White
- Color Temperature
- 3000K, 4000K, 5000K
Description
LED Canopy Fixture, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Square, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, Standards cULus Listed to UL 1598, FCC, RoHS