LED Work Light 100W, HE version 150LPW,

  • Mfr # LEDWORKLIGHT100HEPLG850G2
  • Zoro # G024159200
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Wattage
100 W
Power Source
Corded
IP Rating
Not Rated
Manufacturer Warranty Length
5 yr
Head Diameter
5.79 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEDWORKLIGHT100HEPLG850G2
Zoro #
G024159200
UPC #
046135664977
Country of Origin
Cambodia
Item
LED String Light
Wattage
100 W
Power Source
Corded
IP Rating
Not Rated
Maximum Brightness
15,000 lm
Operating Voltage
120V AC
Minimum Operating Temperature
-40 Degrees F
NEMA Plug Configuration
5-15P
Mount Type
Hook
Plug Type
Power cord W/5-15P PLUG
Color Temperature
5000K
Lamp Guard
Plastic dome with cage
Lamp Life
50,000 hr
Number of Cord Wires
1
Includes Bulb
Built-In
Job Light Type
Work Light
Color Rendering Index
80
Brightness Levels
15,000 lm
Hazardous Location Specification
Not Rated
Switch Type
No Switch
For Location
Indoor
Maximum Operating Temperature
104 Degrees F
Standards
ETLus, FCC, RoHS, TAA
Features
Integrated Hook for Mounting, Lasts upto 5X Longer than HID Lamps
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Manufacturer Warranty Length
5 yr
Head Diameter
5.79 in
Power Cord Length
35 ft
String Overall Length
35 ft
Overall Height
9.41 in
Overall Depth
5.79 in
Fits Chest Size
Integrated Hook for Mounting, Lasts upto 5X Longer than HID Lamps

Description

LED String Light, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 5.79 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 15,000 lm, Mount Type Hook, Operating Voltage 120V AC, Overall Depth 5.79 in, Overall Height 9.41 in, Power Cord Length 35 ft, String Overall Length 35 ft, Switch Type No Switch, Wattage 100 W, Color Rendering Index 80, Hazardous Location Specification Not Rated, Job Light Type Work Light, Power Source Corded, Includes Bulb Built-In

Ratings & reviews