LED Work Light, 100W 130LPW, 120-277V, 8

  • Mfr # LEDWORKLIGHT100UNV850G2
  • Zoro # G924159089
product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Wattage
100 W
Standards
ETLus, FCC, RoHS, TAA
Color Temperature
5000K
Lamp Guard
Plastic dome with cage
IP Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEDWORKLIGHT100UNV850G2
Zoro #
G924159089
UPC #
046135664991
Country of Origin
Cambodia
Item
LED String Light
Wattage
100 W
Standards
ETLus, FCC, RoHS, TAA
Color Temperature
5000K
Lamp Guard
Plastic dome with cage
IP Rating
Not Rated
Switch Type
No Switch
Job Light Type
Work Light
Power Source
Corded
Hazardous Location Specification
Not Rated
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
-40 Degrees F
Color Rendering Index
80
Brightness Levels
13,000 lm
NEMA Plug Configuration
5-15P
Operating Voltage
120 to 277V AC
Lamp Life
50,000 hr
For Location
Indoor
Mount Type
Hook
Includes Bulb
Built-In
Maximum Brightness
13,000 lm
Features
Integrated Hook for Mounting, Lasts upto 5X Longer than HID Lamps
Number of Cord Wires
1
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Head Diameter
5.75 in
Overall Height
9.49 in
Manufacturer Warranty Length
5 yr
String Overall Length
35 ft
Power Cord Length
35 ft
Overall Depth
5.79 in
Fits Chest Size
Integrated Hook for Mounting, Lasts upto 5X Longer than HID Lamps

Description

LED String Light, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 5.75 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 13,000 lm, Mount Type Hook, Operating Voltage 120 to 277V AC, Overall Depth 5.79 in, Overall Height 9.49 in, Power Cord Length 35 ft, String Overall Length 35 ft, Switch Type No Switch, Wattage 100 W, Color Rendering Index 80, Hazardous Location Specification Not Rated, Job Light Type Work Light, Power Source Corded

Ratings & reviews