Shop LEDVANCE

LED Work Light 150W, 130LPW, with 35ft c

  • Mfr # LEDWORKLIGHT150PLG850G2
  • Zoro # G424159114

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Maximum Brightness
19,500 lm
Job Light Type
Work Light
Hazardous Location Specification
Not Rated
IP Rating
Not Rated
Maximum Operating Temperature
104 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEDWORKLIGHT150PLG850G2
Zoro #
G424159114
UPC #
046135664984
Country of Origin
Cambodia
Item
LED String Light
Maximum Brightness
19,500 lm
Job Light Type
Work Light
Hazardous Location Specification
Not Rated
IP Rating
Not Rated
Maximum Operating Temperature
104 Degrees F
Wattage
150 W
Mount Type
Hook
Number of Cord Wires
1
Includes Bulb
Built-In
Standards
ETLus, FCC, RoHS, TAA
NEMA Plug Configuration
5-15P
Brightness Levels
19,500 lm
Operating Voltage
120V AC
Plug Type
Power cord W/5-15P PLUG
For Location
Indoor
Lamp Guard
Plastic dome with cage
Power Source
Corded
Color Rendering Index
80
Switch Type
No Switch
Minimum Operating Temperature
-40 Degrees F
Color Temperature
5000K
Lamp Life
50,000 hr
Features
Integrated Hook for Mounting, Lasts upto 5X Longer than HID Lamps
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Head Diameter
5.75 in
Manufacturer Warranty Length
5 yr
Overall Depth
5.79 in
Overall Height
10.94 in
String Overall Length
35 ft
Power Cord Length
35 ft
Fits Chest Size
Integrated Hook for Mounting, Lasts upto 5X Longer than HID Lamps

Description

LED String Light, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 5.75 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 19,500 lm, Mount Type Hook, Operating Voltage 120V AC, Overall Depth 5.79 in, Overall Height 10.94 in, Power Cord Length 35 ft, String Overall Length 35 ft, Switch Type No Switch, Wattage 150 W, Color Rendering Index 80, Hazardous Location Specification Not Rated, Job Light Type Work Light, Power Source Corded, Includes Bulb Built-In

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.