Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver, LEDVANCENFC, 5-5/16in-L, 1PK

  • Mfr # OT20W/24V/UNV

  • Zoro # G015191592


product price: $69.15
/ea

Key Features

Environmental Rating
Damp Location
Length
1 in
Width
1.339 in
Height
5.197 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT20W/24V/UNV
Zoro #
G015191592
UPC #
046135518041
Country of Origin
China

Dimensions

Length
1 in
Width
1.339 in
Height
5.197 in

Details

Item
LED Driver
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Voltage
24V DC
Input Power
25 W
Brand and Series
NFC
Driver Mounting Location
Remote Mount
Ouput Constant
Constant Voltage
Power Factor - Minimum
0.9
Case Form Factor
Compact
Min. Ambient Temp.
-40 Degrees C
Power Output - Minimum
20 W
Input Current - Maximum
0.27 A
Power Output - Maximum
20 W
Number of Bulbs Supported
1
Driver Class
Class 2
Warranty
5 yr
LED Driver Protection
Over-Temperature Protection, Overload Protection, Short-Circuit Protection
Dimming Method
No Dimming
Max. Case Temp.
90 Degrees C
Max. Ambient Temp.
60 Degrees C
Standards
RoHS, UL 8750 Recognized
Output Technology
Selectable
Frequency
50/60 Hz

Description

NFC, LED Driver, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 24V DC Output Voltage, 25 W Input Power, 5 5/16 in Length, 1 5/16 in Width, 1 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.