LEDDriver, NFC, 0-10V, 9-1/2in-L, 1PK

  • Mfr # LEDrv100UNV1250DIMAUX12P6NFC

  • Zoro # G315191377


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Length
9 1/2 in
Width
2 3/8 in
Height
1 1/2 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDrv100UNV1250DIMAUX12P6NFC
Zoro #
G315191377
UPC #
046135758546
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
2 3/8 in
Height
1 1/2 in

Details

Item
LED Driver
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Current
350 to 1,250 mA
Output Voltage
50 to 185V DC
Brand and Series
NFC
Frequency
50/60 Hz
Output Technology
Programmable
Dimming Range
100% to 10%
Total Harmonic Distortion
20 %
Dimming Method
0-10V
Number of Bulbs Supported
1
Ouput Constant
Constant Current
Programming Method
Software
Standards
CA T-24, CFR, cUL class P, FCC, RoHS
Max. Ambient Temp.
50 Degrees C
Min. Ambient Temp.
-40 Degrees C
LED Driver Protection
Over-Temperature Protection
Power Factor - Minimum
0.9
Driver Class
Class 2
Power Output - Maximum
100 W
Max. Case Temp.
85 Degrees C
Power Output - Minimum
100 W
Warranty
5 yr

Description

NFC, LED Driver, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 50 to 185V DC Output Voltage, 350 to 1,250 mA Output Current, 9 1/2 in Length, 2 3/8 in Width, 1 1/2 in Height, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.