LEDDriver, NFC, 0-10V, 9-1/2in-L, 1PK

  • Mfr # LEDrv180UNV1250DIMAUX12P6NFC

  • Zoro # G915191388


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Length
9 1/2 in
Width
2 3/8 in
Height
1 1/2 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDrv180UNV1250DIMAUX12P6NFC
Zoro #
G915191388
UPC #
046135758553
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
2 3/8 in
Height
1 1/2 in

Details

Item
LED Driver
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Voltage
70 to 280V DC
Output Current
350 to 1,250 mA
Brand and Series
NFC
Power Output - Maximum
180 W
Dimming Range
100% to 10%
Dimming Method
0-10V
Standards
CA T-24, CFR, cUL class P, FCC, RoHS
Power Factor - Minimum
0.9
Output Technology
Programmable
Frequency
50/60 Hz
Total Harmonic Distortion
20 %
Warranty
5 yr
Number of Bulbs Supported
1
Programming Method
Software
Power Output - Minimum
180 W
Ouput Constant
Constant Current
LED Driver Protection
Over-Temperature Protection
Min. Ambient Temp.
-40 Degrees C
Driver Class
Class 2
Max. Ambient Temp.
50 Degrees C
Max. Case Temp.
85 Degrees C

Description

NFC, LED Driver, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 70 to 280V DC Output Voltage, 350 to 1,250 mA Output Current, 9 1/2 in Length, 2 3/8 in Width, 1 1/2 in Height, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.