Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
20W, T12 preheat FL lamp, Cool White phosphor, 4200K, 60 CRI.
- Mfr # F20T12/CW/22078
- Zoro # G023777634
product price:Â
$
3.39
/ea
Sold in multiples of 30 for
$101.70
Key Features
Bulb Housing
Glass
Wattage Equivalency
20 W
Rated Life
9,000 hr
Watts
20 W
Light Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F20T12/CW/22078
- Zoro #
- G023777634
- UPC #
- -
- Country of Origin
- United States
Details
- Bulb Housing
- Glass
- Wattage Equivalency
- 20 W
- Rated Life
- 9,000 hr
- Watts
- 20 W
- Light Color
- White
- Bulb Base Type
- Medium Bipin
- Lumens
- 1200
- Color Temperature
- 4,200 K
- Lighting Technology
- Flourescent
- CRI
- 60
- Bulb Shape
- T12
Description
20W, T12 preheat fluorescent lamp, Cool White phosphor, 4200K colortemperature, 60 CRI. 9000 Avg rated life at 3 hrs/start
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.