59W, 96" MOL, T8 FL lamp, 5000K, rareearth phosphor, 80 CRI, suitable for IS operation
- Mfr # FO96850ECO/22173
- Zoro # G323777648
product price:Â
$
12.29
/ea
Key Features
Color Temp
5000K
Bulb Shape
T8
Lighting Technology
Flourescent
Wattage Equivalency
59 W
Color Temperature
5,000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FO96850ECO/22173
- Zoro #
- G323777648
- UPC #
- -
- Country of Origin
- Poland
- Color Temp
- 5000K
- Bulb Shape
- T8
- Watts
- 59 W
- Lighting Technology
- Flourescent
- Wattage Equivalency
- 59 W
- Color Temperature
- 5,000 K
- Lumens
- 5900
- Rated Life
- 15,000 hr
- Bulb Housing
- Glass
- Bulb Base Type
- Single Pin
- CRI
- 80
- Light Color
- White
Description
59W, 96" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rareearth phosphor, 80 CRI, suitable for IS operation, ECOLOG
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.