75W, 96 inch MOL, T12 instant start Slimline FL Llamp, DeluxeCool White phosphor, 4100K, 87 CRI
- Mfr # F96T12CWXCVP/29858
- Zoro # G623777584
product price:Â
$
14.59
/ea
Sold in multiples of 10 for
$145.90
Key Features
Bulb Dia.
1.593 inches
Color Rendering Index
87
Light Technology
Fluorescent
Rated Life
12,000 hr
Overall Length
96 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F96T12CWXCVP/29858
- Zoro #
- G623777584
- UPC #
- -
- Country of Origin
- China
- Watts
- 75 W
- Color Rendering Index
- 87
- Light Technology
- Fluorescent
- Rated Life
- 12,000 hr
- Lumens
- 3872
- Bulb Base Type
- Single Pin
- Bulb Shape
- T12
- Color Temp
- 4100 K
- Bulb Housing
- Glass
- CRI
- 87
- Wattage Equivalency
- 75 W
- Lighting Technology
- Flourescent
- Light Color
- White
- Color Temperature
- 4,100 K
Dimensions
- Bulb Dia.
- 1.593 inches
- Overall Length
- 96 inches
Description
75W, 96 inch MOL, T12 instant start Slimline fluorescent lamp, DeluxeCool White phosphor, 4100K color temperature, 87 CRI, custo
Restrictions
This item has been restricted from sale in the following states:
VT, CO, HI, MA, DC, OR, WA, NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.