Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFL

  • Mfr # 41276

  • Zoro # G108657356


product price: $10.89
/ea
Sold in multiples of 25 for $272.25

Key Features

Dimmable
yes
Dimensions (in)
1 in
Maximum Overall Length
48 in
Color Temperature
4100
Life Time (L70)
70000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41276
Zoro #
G108657356
UPC #
-
Country of Origin
China

Dimensions

Dimensions (in)
1 in
Maximum Overall Length
48 in
Diameter (in)
1 in

Details

Item
Compact Fluorescent Bulb
Dimmable
yes
Color Temperature
4100
Life Time (L70)
70000
Rated Life
70000
Bulb Finish
Frosted
Color Rendering Index
82
Equivalent Lamp Power
32
Bulb Shape
T8
Bulb Base Type
Medium Bipin
Standards
CSA,cULus
Watts
12 W
Voltage
120 V
Lumens (lm)
2100
Bulb Glass Type
SOFT GLASS
Operating Temperature (°C)
-20 to+50 °C
Operating Temperature (°C)
-20 to+50 °C

Description

Compact Fluorescent Bulb, Dimmable No

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, IL, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.