Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Selectable Cutoff Wall Pack, LED

  • Mfr # WALPAKC6AS120UNVD8SC2T4BZP

  • Zoro # G416560928


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Number of Knockouts
5
Knockout Size
3/4 in
Sensor Type
Photocell Included
Lumen Selectable
Selectable
Mounting Height - Maximum
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC6AS120UNVD8SC2T4BZP
Zoro #
G416560928
UPC #
046135627262
Country of Origin
China

Dimensions

Knockout Size
3/4 in
Mounting Height - Maximum
20 ft
Overall Width
9 3/8 in
Overall Length
14 3/8 in
Overall Height
7 3/8 in
Mounting Height - Minimum
15 ft
Hub Size
3/4 in NPT
Manufacturers Warranty Length
5 yr
Height
7.362 in
Width
9.33 in
Nominal Length
14.37 in

Details

Number of Knockouts
5
Sensor Type
Photocell Included
Lumen Selectable
Selectable
Housing Color
Bronze
Mount Type
Surface
Color Rendering Index
80
Metal Halide Wattage Equivalency
175 W, 250 W, 400 W
Housing Material
Aluminum
Item
Wall pack
Light Distribution Type - IESNA
Type IV
Fixture Wattage
120 W
Includes Lamp
Integrated
Standards
cULus
Rated Life
88,000 hr
Color Selectable
Selectable
High Pressure Sodium Wattage Equivalency
175 W, 250 W, 400 W
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Light Output
10,500 lm, 13,300 lm, 16,800 lm
Light Technology
LED
Operating Temperature - Maximum
122 Degrees F
Power Source
Hardwired
Incandescent Wattage Equivalency
500 W, 600 W, 1,000 W
Number of Hubs
0
Color Temperature
3000/4000/5000
Fixture Lens Material
Polycarbonate
Voltage
120 V
Lumens
11000/14000/17000
CRI
80
Lamp Type
SMD
Total Harmonic Distortion
< 20 %
Finish
Bronze
Fixture Rated Life
88000
Watts
75.00/95.00/120.00 W
Efficacy (LPW)
135 lm/W
Power Factor
≥0.90
Mounting
Surface

Description

Dual Selectable Cutoff Wall Pack, Fixture Wattage 120 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 88,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.