Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Selectable Non-Cutoff Wall Pack, LED

  • Mfr # WALPAKN8A/S080UNHD8SC2/BZ/P

  • Zoro # G816560986


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
80
Includes Lamp
Integrated
Number of Hubs
0
Manufacturers Warranty Length
5 yr
Number of Knockouts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN8A/S080UNHD8SC2/BZ/P
Zoro #
G816560986
UPC #
046135636561
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
4 1/2 in
Overall Width
8 7/8 in
Overall Length
13 7/8 in
Hub Size
3/4 in NPT
Knockout Size
3/4 in
Mounting Height - Maximum
25 ft
Height
4 1/2 in

Details

Color Rendering Index
80
Includes Lamp
Integrated
Number of Hubs
0
Number of Knockouts
5
Color Selectable
Selectable
Power Source
Hardwired
High Pressure Sodium Wattage Equivalency
175 W
Fixture Lens Material
Glass
Item
Dual Selectable Non-Cutoff Wall Pack
Operating Temperature - Minimum
-40 Degrees F
Metal Halide Wattage Equivalency
175 W
Fixture Wattage
80 W
IP Rating
IP65
Standards
cULus, FCC, RoHS
Rated Life
100,000 hr
Operating Temperature - Maximum
122 Degrees F
Light Distribution Type - IESNA
Type IV
Light Output
5,600 lm, 8,400 lm, 11,200 lm
For Location
Outdoor
Light Technology
LED
Lumen Selectable
Selectable
Housing Color
Bronze
Voltage
120 to 347V AC
Sensor Type
Photocell Included
Color Temperature
3000K, 4000K, 5000K
Mount Type
Surface
Housing Material
Aluminum

Description

Dual Selectable Non-Cutoff Wall Pack, Fixture Wattage 80 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.