Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
DULUX 13W double CFL w/ 4-pin base, 3500K color temp, 82 CRI, for use with electronic and dimming
- Mfr # CF13DD/E/835/ECO/20671
- Zoro # G923777598
product price:Â
$
2.29
/ea
Sold in multiples of 3 for
$6.87
Key Features
Color Temperature
3500K
Watts
13W
Wattage Equivalency
13W
Bulb Base Type
G24Q-1
CRI
82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF13DD/E/835/ECO/20671
- Zoro #
- G923777598
- UPC #
- -
- Country of Origin
- China
- Color Temperature
- 3500K
- Watts
- 13W
- Wattage Equivalency
- 13W
- Bulb Base Type
- G24Q-1
- CRI
- 82
- Lighting Technology
- Flourescent
- Bulb Housing
- Glass
- Bulb Shape
- T4X2
- Rated Life
- 20,000 HR
- Lumens
- 900
- Color
- White
- Color Temp
- 3500K
- Light Technology
- Compact Fluorescent
- Color Rendering Index
- 82
- Standards
- IEC 60901- 2513
Dimensions
- Overall Length
- 5.2 inches
Description
DULUX 13W double CFL w/ 4-pin base, 3500K colortemperature, 82 CRI, for use with electronic and dimming
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.