DULUX 26W triple CFL w/ 4-pin base, 3500Kcolor temperature, 82 CRI, for use with electronic and
- Mfr # CF26DT/E/IN/835/ECO/20881
- Zoro # G023777696
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Rated Life
16,000 HR
Color Temperature
3500K
CRI
82
Bulb Base Type
GX24Q-3
Lighting Technology
Flourescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF26DT/E/IN/835/ECO/20881
- Zoro #
- G023777696
- UPC #
- -
- Country of Origin
- China
- Rated Life
- 16,000 HR
- Color Temperature
- 3500K
- CRI
- 82
- Bulb Base Type
- GX24Q-3
- Lighting Technology
- Flourescent
- Bulb Housing
- Glass
- Lumens
- 1746
- Bulb Shape
- T4
- Watts
- 26W
- Wattage Equivalency
- 26W
- Color
- White
- Color Temp
- 3500K
- Color Rendering Index
- 82
- Standards
- IEC 60901- 3426
Dimensions
- Overall Length
- 5
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.