Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
DULUX 40W long CFL with 4-pin base, 3500K color temp, 82 CRI, ECOLOGIC for use on magnetic, elect
- Mfr # FT40DL/835/RS/ECO/20585
- Zoro # G823777636
product price:Â
$
3.79
/ea
Sold in multiples of 2 for
$7.58
Key Features
Color
White
Lighting Technology
Flourescent
Bulb Shape
L (T5)
Lumens
3150
Wattage Equivalency
33.70 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT40DL/835/RS/ECO/20585
- Zoro #
- G823777636
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Lighting Technology
- Flourescent
- Bulb Shape
- L (T5)
- Lumens
- 3150
- Wattage Equivalency
- 33.70 W
- Bulb Housing
- Glass
- Bulb Base Type
- 2G11
- Rated Life
- 15,000 HR
- Watts
- 33.70 W
- CRI
- 80 - 89
- Color Temperature
- 3500K
Description
DULUX 40W long CFL with 4-pin base, 3500K colortemperature, 82 CRI, ECOLOGIC for use on magnetic, elect
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.