Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
DULUX 42W triple CF amalgam lamp w/ 4-pin base, integral EOL, 4100K color temperature, 82 CRI
- Mfr # CF42DT/E/IN/841/ECO/20890
- Zoro # G023777597
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Color Rendering Index
80-89
Light Technology
CFL
Lumens
3200
Color Temp
4100K
Light Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF42DT/E/IN/841/ECO/20890
- Zoro #
- G023777597
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6.5 inches
- Bulb Dia.
- 0.472 inches
Details
- Color Rendering Index
- 80-89
- Light Technology
- CFL
- Lumens
- 3200
- Watts
- 43 W
- Color Temp
- 4100K
- Light Color
- White
- Bulb Shape
- T4X3
- Bulb Base Type
- GX24Q-4
- Color Temperature
- 4,100 K
- Wattage Equivalency
- 43 W
- Lighting Technology
- Flourescent
- Bulb Housing
- Glass
- CRI
- 80 - 89
Description
DULUX 42W triple compact fluorescent amalgam lamp with 4-pin base, integral EOL, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.