Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
DULUX 42W triple CFL w/ 4-pin base, 3500Kcolor temperature, 82 CRI, for use with electronicand di
- Mfr # CF42DT/E/IN/835/ECO/20871
- Zoro # G823777605
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Color
White
Bulb Housing
Glass
Bulb Shape
T4X3
Lighting Technology
Flourescent
Wattage Equivalency
42W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF42DT/E/IN/835/ECO/20871
- Zoro #
- G823777605
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Bulb Housing
- Glass
- Bulb Shape
- T4X3
- Watts
- 42W
- Lighting Technology
- Flourescent
- Wattage Equivalency
- 42W
- Color Temperature
- 3500K
- CRI
- 80 - 89
- Lumens
- 3200
- Rated Life
- 15,000 HR
- Voltage
- 120V
- Bulb Base Type
- GX24Q-4
- Color Temp
- 3500K
- Color Rendering Index
- 80-89
Dimensions
- Overall Length
- 6.5 inches
- Bulb Dia.
- 0.472 inches
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.