Floodlights, 1400 lm; 4200 lm, LED, 70 W

  • Mfr # BULLTFL2A/S030UNHD8SC2/BL

  • Zoro # G616561336


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Color Selectable
Selectable
Metal Halide Wattage Equivalency
70 W
Overall Height
8 1/2 in
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULLTFL2A/S030UNHD8SC2/BL
Zoro #
G616561336
UPC #
046135631955
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
8 1/2 in
Mounting Pipe Size
1/2 in
Overall Width
6 1/8 in
Overall Length
6 5/8 in
Diameter
6.1 in
Width
6.1 in
Nominal Length
6.60 in

Details

Item
Flood light
Color Selectable
Selectable
Metal Halide Wattage Equivalency
70 W
Standards
cULus
Mount Type
Slipfitter/Knuckle
High Pressure Sodium Wattage Equivalency
70 W
Operating Temperature - Maximum
104 Degrees F
Fixture Wattage
10.5 W, 20 W, 30 W
Socket Type
cULus listed to UL1598, wet location, DLC 5.1 Premium, IP66 , IK08, RoHS, FCC, NLB Trusted Warranty
Lumen Selectable
Selectable
Housing Color
Black
Color Temperature
3000K, 4000K, 5000K
Light Technology
LED
Light Output
1,400 lm, 4,200 lm
Color Rendering Index
80
Operating Temperature - Minimum
-40 Degrees F
Housing Material
Aluminum
IP Rating
IP66
Voltage
120 V
Number of Lightheads
1
Sensor Type
Not Sensor Compatible
Finish
Black
CRI
80
Housing Finish
Aluminum
Power Factor
≥ 0.90
Mounting
Surface
Temp. Range
-40 °F to 122 °F
Fixture Rated Life
100000
Color Temp.
3000/4000/5000
Efficacy (LPW)
140 lm/W
Total Harmonic Distortion
< 20 %
Lumens
4200/2800/1400
Watts
30.00/20.00/10.50 W

Description

Floodlights, Fixture Wattage 10.5 W, 20 W, 30 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, IP Rating IP66, Mounting Pipe Size 1/2 in, Number of Lightheads 1, Socket Type cULus listed to UL1598, wet location, DLC 5.1 Premium, IP66 , IK08, RoHS, FCC, NLB Trusted Warranty, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.