Floodlights, 30000 lm; 45000 lm, LED

  • Mfr # FLOODLT2AS300HUVD8SC2BZP

  • Zoro # G416066048


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000/4000/5000
IP Rating
IP65
Includes
Slip Fitter, Trunnion
Standards
cULus
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLOODLT2AS300HUVD8SC2BZP
Zoro #
G416066048
UPC #
046135638657
Country of Origin
Viet Nam

Dimensions

Overall Length
19 7/8 in
Manufacturers Warranty Length
5 yr
Overall Height
3 5/8 in
Overall Width
16 1/2 in
Dimensions
19.9x16.5x3.6 in
Width
16.5 in
Height
3.60 in
Nominal Length
19.90 in

Details

Color Temperature
3000/4000/5000
Voltage
277 V
IP Rating
IP65
Item
Flood light
Includes
Slip Fitter, Trunnion
Standards
cULus
Housing Material
Aluminum
Sensor Type
Photocell Included
Housing Color
Bronze
Socket Type
cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program
Light Output
30,000 lm, 45,000 lm
Color Rendering Index
80
Fixture Wattage
200 W, 250 W, 300 W
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
For Location
Outdoor
Color Selectable
Selectable
Metal Halide Wattage Equivalency
1,000 W
Number of Lightheads
1
Light Technology
LED
Mount Type
Yoke/Trunnion
Operating Temperature - Maximum
122 Degrees F
Light Distribution Type - NEMA
NEMA 7x7
High Pressure Sodium Wattage Equivalency
1,000 W
Temp. Range
-40 °F to 122 °F
Fixture Rated Life
100000
Indoor/Outdoor Usage
Outdoor
Lumens Per Watt
150 lm/W
Finish
Bronze
Type
Flood light
Rated Life
100000
Watts
200.00/250.00/300.00 W
Lamp Type
SMD
Fixture Mounting Location
Surface
CRI
80
Color Temp.
3000/4000/5000
Mounting
Surface
Features
Flood Light 2A, Selectable Wattage 200/250/300W, 277-480V, 0-10V Dim, 80 Cri, Selectable Cct 3000/4000/5000K, Bronze, Photocell
Housing Finish
Aluminum
Power Factor
≥0.90
Light Distribution
< 20 %
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
150 lm/W
Lumens
30000/37500/45000
Operating Temperature (°C)
-40 to+50 °C
Operating Temperature (°C)
-40 to+50 °C

Description

Floodlights, Fixture Wattage 200 W, 250 W, 300 W, Voltage 277 to 480V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, IP Rating IP65, Number of Lightheads 1, Socket Type cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.