Floodlights, 5250 lm; 9000 lm, LED, 350 W

  • Mfr # FLOODLT2AS060UNHD8SC2BZP

  • Zoro # G416561314


product price:  $85.29
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
35 W, 45 W, 60 W
Manufacturers Warranty Length
5 yr
Lumen Selectable
Selectable
Number of Lightheads
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOODLT2AS060UNHD8SC2BZP
Zoro #
G416561314
UPC #
046135638619
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
1 7/8 in
Overall Width
7 1/2 in
Overall Length
9 3/4 in
Nominal Length
9.8 in
Width
7.5 in
Height
1.9 in

Details

Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
35 W, 45 W, 60 W
Voltage
120 V
Lumen Selectable
Selectable
Number of Lightheads
1
High Pressure Sodium Wattage Equivalency
350 W
IP Rating
IP65
Socket Type
cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program
Standards
cULus
Mount Type
Yoke/Trunnion
Operating Temperature - Minimum
-40 Degrees F
Light Output
5,250 lm, 9,000 lm
Housing Color
Bronze
Color Rendering Index
80
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Photocell Included
Light Technology
LED
Housing Material
Aluminum
Color Selectable
Selectable
Item
Flood light
Light Distribution Type - NEMA
NEMA 7x7
For Location
Outdoor
Includes
1/2 in IPS, Trunnion
Metal Halide Wattage Equivalency
350 W
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Lumens
5250/6750/9000
Housing Finish
Aluminum
CRI
80
Fixture Rated Life
100000
Efficacy (LPW)
150 lm/W
Color Temp.
3000/4000/5000
Finish
Bronze
Watts
35.00/45.00/60.00 W
Mounting
Surface

Description

Floodlights, Fixture Wattage 35 W, 45 W, 60 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, IP Rating IP65, Number of Lightheads 1, Socket Type cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.