Floodlights, 52500 lm; 70500 lm, LED

  • Mfr # FLOODLT2AS470UNHD8SC2BZP

  • Zoro # G816066044


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Bronze
Color Temperature
3000/4000/5000
Includes
Slip Fitter, Trunnion
Socket Type
cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOODLT2AS470UNHD8SC2BZP
Zoro #
G816066044
UPC #
046135638640
Country of Origin
Viet Nam

Dimensions

Overall Width
22 in
Overall Length
24 3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
3 3/8 in
Nominal Length
24.70 in
Dimensions
24.7x22x3.4 in
Height
3.40 in
Width
22 in

Details

Housing Color
Bronze
Voltage
120 V
Item
Flood light
Color Temperature
3000/4000/5000
Includes
Slip Fitter, Trunnion
Socket Type
cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program
Housing Material
Aluminum
Sensor Type
Photocell Included
Standards
cULus
IP Rating
IP65
Light Output
52,500 lm, 70,500 lm
Fixture Wattage
350 W, 400 W, 470 W
Color Rendering Index
80
Lumen Selectable
Selectable
Mount Type
Yoke/Trunnion
Light Distribution Type - NEMA
NEMA 7x7
Metal Halide Wattage Equivalency
1,500 W
Number of Lightheads
1
High Pressure Sodium Wattage Equivalency
1,500 W
Color Selectable
Selectable
Light Technology
LED
For Location
Outdoor
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Rated Life
100000
Power Factor
≥0.90
Lumens
52500/60000/70500
Total Harmonic Distortion
< 20 %
CRI
80
Features
Flood Light 2A, Selectable Wattage 350/400/470W, 120-347V, 0-10V Dim, 80 Cri, Selectable Cct 3000/4000/5000K, Bronze, Photocell
Mounting
Surface
Housing Finish
Aluminum
Lamp Type
SMD
Type
Flood light
Lumens Per Watt
150 lm/W
Color Temp.
3000/4000/5000
Indoor/Outdoor Usage
Outdoor
Temp. Range
-40 °F to 122 °F
Finish
Bronze
Operating Temperature (°C)
-40 to+50 °C
Light Distribution
< 20 %
Fixture Rated Life
100000
Efficacy (LPW)
150 lm/W
Fixture Mounting Location
Surface
Watts
350.00/400.00/470.00 W
Operating Temperature (°C)
-40 to+50 °C

Description

Floodlights, Fixture Wattage 350 W, 400 W, 470 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, IP Rating IP65, Number of Lightheads 1, Socket Type cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.