High Bay Remote
- Mfr # HIBAYSENSORG2REMOTE
- Zoro # G824792256
product price:Â
$
46.19
/ea
Key Features
Standards
RoHS / FCC
Features
Adjusts brightness, Define daylight levels, Define stand-by dimming level, Users can change detection range, daylight threshold, hold time, standby dimming level, and standby period
For Use With
Highbay Fluorescent Fixtures
Accessory Type
High Bay Remote
Sub-Category
Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HIBAYSENSORG2REMOTE
- Zoro #
- G824792256
- UPC #
- 046135665929
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Fits Chest Size
- Adjusts brightness, Define daylight levels, Define stand-by dimming level, Users can change detection range, daylight threshold, hold time, standby dimming level, and standby period
Details
- Item
- HighBayRemote, High Bay Remote, Wht, Wht
- Standards
- RoHS / FCC
- Features
- Adjusts brightness, Define daylight levels, Define stand-by dimming level, Users can change detection range, daylight threshold, hold time, standby dimming level, and standby period
- For Use With
- Highbay Fluorescent Fixtures
- Accessory Type
- High Bay Remote
- Sub-Category
- Controls
- Includes
- Remote
- Material
- Plastic
- Finish
- White
- Shell Material
- Plastic
- Compatible Product Type
- Highbay Fluorescent Fixtures
Description
HighBayRemote, High Bay Remote, Wht, Wht, Includes Remote, For Use With Highbay Fluorescent Fixtures, White Finish, Sub-Category Controls, Nominal Height Not Applicable, Material Plastic, Primary Color White, Standards RoHS / FCC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.