110W Commercial LED Linear High Bay Light, 15400 Lumens, 5000K, White
- Mfr # JH-LHB110W2-82F
- Zoro # G215874615
product price:Â
$
259.99
/pk of 2, $130.00/ea
Free Shipping & Returns
Key Features
Lumens
15400
Fixture Voltage
120V to 277V
Color Temperature
5000 K
Standards
ETL Listed
Max. Fixture Wattage
110W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH-LHB110W2-82F
- Zoro #
- G215874615
- UPC #
- 850010636337
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Length
- 24.5 in
- Height
- 10 in
Details
- Lumens
- 15400
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Standards
- ETL Listed
- Max. Fixture Wattage
- 110W
- Item
- Linear High Bay
- Indoor/Outdoor Usage
- Indoor
- Dimmable
- No
- Watts
- 110W
- Housing Color
- White
- Bulb Technology
- Integrated LED
- Bulb Base Type
- Integrated LED
- Light Appearance
- 5000K Daylight
- Input Voltage
- 120-277V
- Wattage Equivalency
- 300W
- IP Rating
- IP65
- Fixture Housing Material
- Aluminum
- Body Material
- Aluminum
Description
LED linear high bay light designed for warehouse lighting, garage lighting, and commercial strip lighting applications Linear LED high bay light delivers 15,400 lumens of bright 5000K daylight illumination for clear visibility LED shop light style high bay ideal for garages, workshops, retail spaces, and utility areas Linear high bay light replaces 250W metal halide fixtures and up to six T8 fluorescent tubes LED linear high bay provides wide, even light distribution for aisles, work areas, and open spaces
- LED linear high bay light designed for warehouse lighting, garage lighting, and commercial strip lighting applications
- Linear LED high bay light delivers 15,400 lumens of bright 5000K daylight illumination for clear visibility
- LED shop light style high bay ideal for garages, workshops, retail spaces, and utility areas
- Linear high bay light replaces 250W metal halide fixtures and up to six T8 fluorescent tubes
- LED linear high bay provides wide, even light distribution for aisles, work areas, and open spaces
- Commercial linear high bay light ideal for warehouses, garages, storage areas, and indoor facility lighting
- High efficiency LED high bay light delivers up to 140 lumens per watt for energy-saving performance
- Multi-volt 120-277V LED high bay light supports a wide range of commercial and residential installations
- ETL listed and damp rated linear high bay light suitable for indoor environments with humidity or moisture
- Durable polycarbonate housing LED high bay fixture provides impact resistance and long-lasting performance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.