Incandescent B10 Decor Blunt Tip Bulb Shape Clear Finish CandelabraBase 15Watt 120Volt
- Mfr # 15B10CBL2PK-120V/13448
- Zoro # G223777649
product price:Â
$
1.49
/ea
Sold in multiples of 12 for
$17.88
Key Features
Bulb Shape
B10
Color
Clear
Lighting Technology
Incandescent
Watts
15W
Bulb Housing
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15B10CBL2PK-120V/13448
- Zoro #
- G223777649
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- B10
- Color
- Clear
- Lighting Technology
- Incandescent
- Watts
- 15W
- Bulb Housing
- Glass
- Color Temperature
- 2850K
- Rated Life
- 1,500 HR
- Bulb Base Type
- Candelabra
- Wattage Equivalency
- 15W
- Lumens
- 65
- CRI
- 100
- Voltage
- 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.