Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Incandescent A21 Bulb Shape Utility Light Clear Finish Medium AluminumBase 200Watt 120Volt
- Mfr # 200A21/CL/RP-120V/15476
- Zoro # G023777672
product price:Â
$
19.59
/ea
Sold in multiples of 12 for
$235.08
Key Features
Rated Life
750 HR
Color
Clear
Voltage
120V
Bulb Base Type
Medium
Wattage Equivalency
200W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200A21/CL/RP-120V/15476
- Zoro #
- G023777672
- UPC #
- -
- Country of Origin
- China
- Rated Life
- 750 HR
- Color
- Clear
- Voltage
- 120V
- Bulb Base Type
- Medium
- Wattage Equivalency
- 200W
- Color Temperature
- 2850K
- Bulb Shape
- A21
- CRI
- 100
- Watts
- 200W
- Bulb Housing
- Glass
- Lighting Technology
- Incandescent
- Lumens
- 3880
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.