Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Incandescent Clear B10 25 Watt 120 Volt Candelabra Base
- Mfr # 25B10C/BL/4PK-120V/13647
- Zoro # G023777641
product price:Â
$
2.19
/ea
Sold in multiples of 24 for
$52.56
Key Features
Bulb Housing
Glass
Color Temperature
2850K
Bulb Base Type
Candelabra
Watts
25W
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25B10C/BL/4PK-120V/13647
- Zoro #
- G023777641
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Housing
- Glass
- Color Temperature
- 2850K
- Bulb Base Type
- Candelabra
- Watts
- 25W
- Color
- Clear
- Bulb Shape
- B10
- Voltage
- 120V
- Lumens
- 175
- Wattage Equivalency
- 25W
- Lighting Technology
- Incandescent
- CRI
- 100
- Rated Life
- 1,500 HR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.