Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Incandescent 40W A15 clear fan lamp medium base 120V
- Mfr # 40A15CLFAN212BL/10036
- Zoro # G023777658
product price:Â
$
2.49
/ea
Sold in multiples of 12 for
$29.88
Key Features
Watts
40W
Voltage
120V
Lumens
415
Color Temperature
2600K
Wattage Equivalency
40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40A15CLFAN212BL/10036
- Zoro #
- G023777658
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 40W
- Voltage
- 120V
- Lumens
- 415
- Color Temperature
- 2600K
- Wattage Equivalency
- 40W
- Bulb Housing
- Glass
- Bulb Base Type
- Medium
- Bulb Shape
- A15
- Rated Life
- 1,000 HR
- CRI
- 100
- Lighting Technology
- Incandescent
- Color
- Clear
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.