Incandescent Clear B10 25 watt 120 Volt medium Base
- Mfr # 25B10/BL/4PK-120V/13654
- Zoro # G823777674
product price:Â
$
2.15
/ea
Sold in multiples of 24 for
$51.60
Key Features
Wattage Equivalency
25W
Rated Life
1,500 HR
Bulb Base Type
E26 Medium
Lighting Technology
Incandescent
Lumens
175
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25B10/BL/4PK-120V/13654
- Zoro #
- G823777674
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 25W
- Rated Life
- 1,500 HR
- Bulb Base Type
- E26 Medium
- Lighting Technology
- Incandescent
- Lumens
- 175
- Bulb Housing
- Glass
- Bulb Shape
- B10
- Color
- Clear
- Watts
- 25W
- CRI
- 100
- Voltage
- 120V
- Color Temperature
- 2850K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.