Incandescent S11 Bulb Shape White Finish Medium Aluminum Base 7.5Watt120Volt
- Mfr # 7.5S/CW/BL-120V/19433
- Zoro # G323777679
product price:Â
$
1.79
/ea
Sold in multiples of 12 for
$21.48
Key Features
Lumens
30
Color Temperature
2850K
Watts
7.50 W
Rated Life
1,400 HR
Bulb Housing
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7.5S/CW/BL-120V/19433
- Zoro #
- G323777679
- UPC #
- -
- Country of Origin
- China
Details
- Lumens
- 30
- Color Temperature
- 2850K
- Watts
- 7.50 W
- Rated Life
- 1,400 HR
- Bulb Housing
- Glass
- CRI
- 100
- Color
- Blanc
- Bulb Base Type
- Medium
- Lighting Technology
- Incandescent
- Bulb Shape
- S11
- Voltage
- 120V
- Wattage Equivalency
- 7.50 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.