Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Incandescent F15 Decor Bulb Shape Iridescent Amber Medium Aluminum Base40Watt 120Volt
- Mfr # 40G25/DAY/1/6-120V/13966
- Zoro # G723777644
product price:Â
$
3.19
/ea
Sold in multiples of 6 for
$19.14
Key Features
Wattage Equivalency
40W
CRI
100
Color
Amber
Bulb Base Type
Medium
Color Temperature
2850K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40G25/DAY/1/6-120V/13966
- Zoro #
- G723777644
- UPC #
- -
- Country of Origin
- China
- Wattage Equivalency
- 40W
- CRI
- 100
- Color
- Amber
- Bulb Base Type
- Medium
- Color Temperature
- 2850K
- Watts
- 40W
- Rated Life
- 1,500 HR
- Lumens
- 335
- Lighting Technology
- Incandescent
- Bulb Housing
- Glass
- Voltage
- 120V
- Bulb Shape
- F15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.