Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Incandescent 60W A15 Shape Clear Fan Lamp Candelabra Base 120 Volt
- Mfr # 60A15C/CL/FAN/2/12/BL120V/10894
- Zoro # G923777659
product price:Â
$
1.69
/ea
Sold in multiples of 12 for
$20.28
Key Features
Lumens
650
Watts
60W
Color Temperature
2850K
Voltage
120V
CRI
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60A15C/CL/FAN/2/12/BL120V/10894
- Zoro #
- G923777659
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 1.890 inches
Details
- Lumens
- 650
- Watts
- 60W
- Color Temperature
- 2850K
- Voltage
- 120V
- CRI
- 100
- Wattage Equivalency
- 60W
- Bulb Base Type
- Candelabra
- Color
- Clear
- Rated Life
- 1,000 HR
- Bulb Housing
- Glass
- Bulb Shape
- A15
- Lighting Technology
- Incandescent
- Bulb Finish
- Clear
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.