Incandescent T6.5 Bulb Shape Appliance Refrigerator Light Clear FinishIntermediate Base 40W 120V
- Mfr # 40T6.5/CL/BL/6PK-120V/18152
- Zoro # G823777681
product price:Â
$
2.65
/ea
Sold in multiples of 6 for
$15.90
Key Features
Color Temperature
2850K
Rated Life
1,000 HR
Lumens
365
Wattage Equivalency
40W
CRI
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40T6.5/CL/BL/6PK-120V/18152
- Zoro #
- G823777681
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 2850K
- Rated Life
- 1,000 HR
- Lumens
- 365
- Wattage Equivalency
- 40W
- CRI
- 100
- Lighting Technology
- Incandescent
- Bulb Shape
- T20
- Watts
- 40W
- Color
- Clear
- Bulb Base Type
- Intermediate
- Voltage
- 120V
- Bulb Housing
- Glass
Description
Incandescent T6.5 Bulb Shape Appliance Refrigerator Light Clear FinishIntermediate Base 40Watt 120Volt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.