Incandescent T7 Bulb Shape Clear Finish Double Contact Bayonet Base15Watt 120Volt
- Mfr # 15T7DC/BL-120V/18200
- Zoro # G123777671
product price:Â
$
1.49
/ea
Sold in multiples of 12 for
$17.88
Key Features
Rated Life
1,000 HR
Color Temperature
2850K
Watts
15W
Bulb Housing
Glass
CRI
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15T7DC/BL-120V/18200
- Zoro #
- G123777671
- UPC #
- -
- Country of Origin
- China
Details
- Rated Life
- 1,000 HR
- Color Temperature
- 2850K
- Watts
- 15W
- Bulb Housing
- Glass
- CRI
- 100
- Wattage Equivalency
- 15W
- Bulb Shape
- T7
- Bulb Base Type
- BA15D
- Lighting Technology
- Incandescent
- Color
- Clear
- Lumens
- 110
- Voltage
- 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.