Shop LEDVANCE/ SYLVANIA

Interconnectable Plug-in

  • Mfr # UNDCAB2A450ST8SC210INWH
  • Zoro # G716608283

product price: 
$
42.85
/ea

Key Features

Includes Bulb
Yes
Manufacturers Warranty Length
5 yr
Light Output
450 lm
Standards
cETLus Listed, CSA, FCC, FTC, RoHS
Housing Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UNDCAB2A450ST8SC210INWH
Zoro #
G716608283
UPC #
046135624407
Country of Origin
China
Item
LED Under Cabinet
Includes Bulb
Yes
Light Output
450 lm
Standards
cETLus Listed, CSA, FCC, FTC, RoHS
Housing Color
White
Light Color
White
Dimmable
Yes
Housing Material
Plastic
Lighting Technology
LED
For Bulb Type
LED
Color Selectable
Selectable
Linkable
Yes
Switch Function
On/Off
Ambient Temperature - Minimum
-4 Degrees F
Rated Life
50,000 hr
Features
Energy Savings upto 40%, Interconnectable, Suitable for Damp Locations, Uniform, Glare Free Illumination Distribution
Color Temperature
2700K
Color Rendering Index
80
Connection Type
Hardwired
Linkable Up To
30 Fixtures
Voltage
120V AC
Dimming Method
Phase Cut
Maximum Fixture Wattage
6.5 W
Ambient Temperature - Maximum
104 Degrees F
Lumen Selectable
Not Selectable

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
5.0 ft
Overall Width
3 in
Overall Height
1 in
Wire Rope Length
10 in
Overall Length
10 in
Length
10 in
Fits Chest Size
Energy Savings upto 40%, Interconnectable, Suitable for Damp Locations, Uniform, Glare Free Illumination Distribution

Description

Interconnectable Plug-in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.