Shop LEDVANCE/ SYLVANIA

Interconnectable Plug-in

  • Mfr # UNDCAB2A1900ST8SC236INWH
  • Zoro # G416608224

product price: 
$
78.79
/ea

Key Features

Maximum Fixture Wattage
24 W
Housing Material
Plastic
Color Rendering Index
80
Linkable
Yes
Ambient Temperature - Minimum
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UNDCAB2A1900ST8SC236INWH
Zoro #
G416608224
UPC #
046135624445
Country of Origin
China
Item
LED Under Cabinet
Maximum Fixture Wattage
24 W
Housing Material
Plastic
Color Rendering Index
80
Linkable
Yes
Ambient Temperature - Minimum
-4 Degrees F
Lumen Selectable
Not Selectable
Standards
cETLus Listed, CSA, FCC, FTC, RoHS
Housing Color
White
Light Output
1,900 lm
Rated Life
50,000 hr
Connection Type
Hardwired
Linkable Up To
30 Fixtures
Switch Function
On/Off
Lighting Technology
LED
For Bulb Type
LED
Features
Energy Savings upto 40%, Interconnectable, Suitable for Damp Locations, Uniform, Glare Free Illumination Distribution
Light Color
White
Dimming Method
Phase Cut
Ambient Temperature - Maximum
104 Degrees F
Color Selectable
Selectable
Color Temperature
2700K
Dimmable
Yes
Includes Bulb
Yes
Voltage
120V AC

Dimensions

Overall Width
3 in
Cord Length
5.0 ft
Wire Rope Length
36 in
Manufacturers Warranty Length
5 yr
Overall Height
1 in
Overall Length
36 in
Length
36 in
Fits Chest Size
Energy Savings upto 40%, Interconnectable, Suitable for Damp Locations, Uniform, Glare Free Illumination Distribution

Description

Interconnectable Plug-in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.