Zoro Homepage

Lamp, FO40841XPECO 40W 60" t8 4100K

  • Mfr # 21916

  • Zoro # G415709786


product price: $8.85
/ea
Sold in multiples of 30 for $265.50

Key Features

Bulb Shape
T8
Mean Lumens at 25C
3525
Color Rendering Index
85
Rated Life
40000
Nominal Length (mm)
1524 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21916
Zoro #
G415709786
UPC #
046135219160
Country of Origin
China

Dimensions

Nominal Length (mm)
1524 mm
Actual Length
59.61 in
Diameter (in)
1.1 in
Length
60.00 in

Details

Bulb Shape
T8
Mean Lumens at 25C
3525
Color Rendering Index
85
Rated Life
40000
Color Temperature
4100
Watts
40 W
Bulb Base Type
Medium Bipin
Lumens
3750

Description

Lamp,FO40841XPECO 40W 60" t8 4100K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.