LED 4FT T8 5000K Extended Life, PK25
- Mfr # LED10.5T8L48FPDIM850XPBF
- Zoro # G125078097
product price:Â
$
13.39
/pk
Key Features
Color Selectable
No
Bulb Shape
T8
Color Rendering Index
82
Bulb UL Type
Type B
Color Temperature
5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED10.5T8L48FPDIM850XPBF
- Zoro #
- G125078097
- UPC #
- 0046135415999
- Country of Origin
- China
- Color Selectable
- No
- Bulb Shape
- T8
- Color Rendering Index
- 82
- Bulb UL Type
- Type B
- Color Temperature
- 5000K
- Standards
- cULus, FCC, RoHS
- Bulb Beam Angle
- 180 Degrees
- Lumens
- 1,650 lm
- Dimmable
- Yes
- Bulb Designation
- T8
- Maximum Operating Temperature
- 113 Degrees F
- Item
- LED Lamp
- Rated Life
- 70,000 hr
- Voltage
- 120 to 277 V
- Emergency Battery Backup
- Battery Backup Included
- Lumen Selectable
- No
- Watts
- 10.5 W
- Series
- LEDlescent(TM)
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Bulb Base Type
- Medium Bi-Pin (G13)
- Shatter-Resistant
- No
- UL 1993 Environmental Rating
- Damp Location, Dry Location
- Incandescent Wattage Equivalency
- 10.5 W
- Dimming Type
- Phasecut
Dimensions
- Overall Length
- 48 in
- Nominal Length
- 4 ft
Description
LED Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 10.5 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 10.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V, Standards cULus, FCC, RoHS, UL 1993 Environmental Rating Damp Location, Dry Location, Series LEDlescent(TM), Overall Length 48 in, Bulb Finish Frosted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.