LED A19, 12W 80CRI, 1100 Lumen, 2700K, 11000 Life, E26MediumBase, FROSTED Finish
- Mfr # LED12A19F82710YVRP4 24/CS 4/SKU
- Zoro # G723777606
product price:Â
$
1.29
/ea
Sold in multiples of 24 for
$30.96
Key Features
Bulb Shape
A19
Light Color
Frosted
Voltage
120V
Bulb Base Type
E26 Medium
Watts
12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED12A19F82710YVRP4 24/CS 4/SKU
- Zoro #
- G723777606
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- A19
- Light Color
- Frosted
- Voltage
- 120V
- Bulb Base Type
- E26 Medium
- Watts
- 12 W
- Lighting Technology
- LED
- Lumens
- 1100
- Color Temperature
- 2700 K
- CRI
- 80
- Dimmable
- No
- Bulb Housing
- Plastics
- Rated Life
- 11,000 hr
- Wattage Equivalency
- 75 W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.