Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED A19, 6W 80CRI, 450 Lumen, 2700K, 11000 Life, E26 MediumBase, FROSTED Finish
- Mfr # LED6A19F82710YVRP4 24/CS 4/SKU
- Zoro # G023777689
product price:Â
$
1.15
/ea
Sold in multiples of 24 for
$27.60
Key Features
Lumens
450
Rated Life
11,000 hr
Color Rendering Index
80
Voltage
120V
Bulb Shape
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED6A19F82710YVRP4 24/CS 4/SKU
- Zoro #
- G023777689
- UPC #
- -
- Country of Origin
- China
Details
- Lumens
- 450
- Rated Life
- 11,000 hr
- Color Rendering Index
- 80
- Voltage
- 120V
- Bulb Shape
- A19
- Color Temp
- 2700
- Watts
- 6 W
- Bulb Finish
- Frosted
- Bulb Housing
- Plastics
- Color Temperature
- 2700 K
- CRI
- 80
- Lighting Technology
- LED
- Dimmable
- No
- Wattage Equivalency
- 40 W
- Bulb Base Type
- E26 Medium
- Light Color
- Frosted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.