Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED A19 6W, 80CRI, 450 Lumen, 2700K, 11000 life
- Mfr # LED6A19F82710YVRP2 12/CS 2/SKU
- Zoro # G523777677
product price:Â
$
1.15
/ea
Sold in multiples of 12 for
$13.80
Key Features
Rated Life
11,000 hr
Watts
6 W
Color Temp
2700
Bulb Finish
Frosted
Bulb Shape
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED6A19F82710YVRP2 12/CS 2/SKU
- Zoro #
- G523777677
- UPC #
- -
- Country of Origin
- Viet Nam
- Rated Life
- 11,000 hr
- Watts
- 6 W
- Color Temp
- 2700
- Bulb Finish
- Frosted
- Bulb Shape
- A19
- Voltage
- 120V
- Lumens
- 450
- Color Rendering Index
- 80
- Dimmable
- No
- Bulb Housing
- Plastics
- Bulb Base Type
- E26 Medium
- Lighting Technology
- LED
- CRI
- 80
- Color Temperature
- 2700 K
- Wattage Equivalency
- 40 W
- Light Color
- Frosted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.