Shop LEDVANCE/ SYLVANIA

LED Driver, 6 5/8" L, 120-277V AC, PK20

  • Mfr # OT 50W UNV 1250C 2DIM LT2 P6

  • Zoro # G523366857


product price: 
$
63.55
/pk
Zoro's best price: not eligible for any other offers or promotions

Key Features

Dimming Type
No Dimming
Length
6 5/8 in
Output Current
1,250 mA
Ouput Constant
Constant Current
Output Technology
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OT 50W UNV 1250C 2DIM LT2 P6
Zoro #
G523366857
UPC #
0046135793714
Country of Origin
Mexico

Dimensions

Length
6 5/8 in
Width
1 11/16 in
Height
1 3/16 in

Details

Dimming Type
No Dimming
Output Current
1,250 mA
Ouput Constant
Constant Current
Output Technology
Programmable
Standards
CSA, RoHS
Item
Programmable Outdoor Constant Current Driver
Max. Case Temp.
230 Degrees F
Environmental Rating
Damp Location, Wet Location
Dimming Method
No Dimming
Max. Ambient Temp.
131 Degrees F
Total Harmonic Distortion
20 %
Programming Method
Programming Tool
Min. Ambient Temp.
-40 Degrees F
Driver Class
Class 2
Power Factor - Minimum
0.9
Power Output - Maximum
65 W
Input Voltage
120 to 277V AC
LED Driver Protection
Over-Temperature Protection
Frequency
50/60 Hz
Dimming Range
No Dimming
Output Voltage
15 to 55V DC
Brand and Series
Optotronic(R)

Description

Optotronic(R), Programmable Outdoor Constant Current Driver, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 15 to 55V DC Output Voltage, 1,250 mA Output Current, 6 5/8 in Length, 1 11/16 in Width, 1 3/16 in Height, Class 2, Package Quantity 1

Ratings & reviews