LEDDriver, Class2, 1"H, 14-15/16"L, 1-1/4"W
- Mfr # LEDrv85UNH2CHDIMAUXNFC/ 75892
- Zoro # G323366965
product price:Â
$
131.99
/pk
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dimming Method
0-10V
Ouput Constant
Constant Current
Case Form Factor
Linear
Standards
cULus, FCC, RoHS
Driver Class
Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDrv85UNH2CHDIMAUXNFC/ 75892
- Zoro #
- G323366965
- UPC #
- 0046135758928
- Country of Origin
- China
- Dimming Method
- 0-10V
- Ouput Constant
- Constant Current
- Case Form Factor
- Linear
- Standards
- cULus, FCC, RoHS
- Driver Class
- Class 2
- Frequency
- 50/60 Hz
- Max. Ambient Temp.
- 122 Degrees F
- Item
- LED Driver
- Output Voltage
- 8V DC to 55V DC
- Warranty
- 5 yr
- Max. Case Temp.
- 185 Degrees F
- LED Driver Protection
- Over-Temperature Protection
- Power Factor - Minimum
- 0.9
- Power Output - Maximum
- 85 W
- Brand and Series
- TapTronic(TM) NFC
- Dimming Range
- 100% to 1%
- Output Current
- 230 to 2,300 mA
- Output Technology
- Programmable
- Environmental Rating
- Damp Location, Dry Location
- Min. Ambient Temp.
- -22 Degrees F
- Input Voltage
- 120V AC to 347V AC
- Total Harmonic Distortion
- 20 %
- Programming Method
- Programming Tool
Dimensions
- Length
- 14 15/16 in
- Height
- 1 in
- Width
- 1 1/4 in
Description
TapTronic(TM) NFC, LED Driver, Number of Bulbs Supported Not Applicable, 120 to 347V AC Input Voltage, 8 to 55V DC Output Voltage, 230 to 2,300 mA Output Current, 14 15/16 in Length, 1 1/4 in Width, 1 in Height, Case Form Factor Linear, Class 2, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.