Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Driver, 6 5/8" L, 120-277V AC, PK20
Mfr # OTi50/UNV/2100C/2DIMLT2/P6/ 79278
Zoro # G323367375
product price:Â
$
63.55
/pk
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
1 11/16 in
Length
6 5/8 in
Frequency
50/60 Hz
Brand and Series
Optotronic(R)
Total Harmonic Distortion
20 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTi50/UNV/2100C/2DIMLT2/P6/ 79278
- Zoro #
- G323367375
- UPC #
- 0046135792786
- Country of Origin
- Mexico
Dimensions
- Width
- 1 11/16 in
- Length
- 6 5/8 in
- Height
- 1 3/16 in
Description
Optotronic(R), Programmable Outdoor Constant Current Driver, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 15 to 55V DC Output Voltage, 2,100 mA Output Current, 6 5/8 in Length, 1 11/16 in Width, 1 3/16 in Height, Class 2, Package Quantity 1