Shop LEDVANCE/ SYLVANIA

LED Driver, 6 5/8" L, 120-277V AC, PK20

  • Mfr # OT 50W UNV 800C 2DIM LT2 P6

  • Zoro # G323367030


product price: 
$
63.55
/pk
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
CSA, RoHS
Ouput Constant
Constant Current
Power Factor - Minimum
0.9
Input Voltage
120 to 277V AC
Length
6 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OT 50W UNV 800C 2DIM LT2 P6
Zoro #
G323367030
UPC #
0046135793707
Country of Origin
Mexico

Dimensions

Length
6 5/8 in
Height
1 3/16 in
Width
1 11/16 in

Details

Standards
CSA, RoHS
Ouput Constant
Constant Current
Power Factor - Minimum
0.9
Input Voltage
120 to 277V AC
Max. Case Temp.
230 Degrees F
Environmental Rating
Damp Location, Wet Location
Min. Ambient Temp.
-40 Degrees F
Output Voltage
30 to 120V DC
Item
Programmable Outdoor Constant Current Driver
Driver Class
Class 2
LED Driver Protection
Over-Temperature Protection
Dimming Method
No Dimming
Max. Ambient Temp.
131 Degrees F
Total Harmonic Distortion
20 %
Programming Method
Programming Tool
Dimming Type
No Dimming
Frequency
50/60 Hz
Output Current
800 mA
Output Technology
Programmable
Power Output - Maximum
65 W
Brand and Series
Optotronic(R)
Dimming Range
No Dimming

Description

Optotronic(R), Programmable Outdoor Constant Current Driver, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 30 to 120V DC Output Voltage, 800 mA Output Current, 6 5/8 in Length, 1 11/16 in Width, 1 3/16 in Height, Class 2, Package Quantity 1

Ratings & reviews