LED Natural TruWave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 15000 Life, Medium, Frosted
- Mfr # LED5R20DIM950TL
- Zoro # G121733266
product price:Â
$
5.45
/ea
Sold in multiples of 12 for
$65.40
Key Features
Wattage Equivalency
45 W
Dimmable
Yes
Lumens
450
Watts
5.50 W
Rated Life
25,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5R20DIM950TL
- Zoro #
- G121733266
- UPC #
- 046135407901
- Country of Origin
- China
- Wattage Equivalency
- 45 W
- Dimmable
- Yes
- Lumens
- 450
- Watts
- 5.50 W
- Rated Life
- 25,000 hr
- Voltage
- 120V
- Lighting Technology
- LED
- Color Temperature
- 5000 K
- Bulb Housing
- Plastics
- CRI
- 90
- Light Color
- Frosted
- Bulb Shape
- R20
- Bulb Base Type
- E26 Medium
Description
LED5.5R20DIM950TLRP2 12/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.