Shop PHILIPS
See all product information
Create Account
Linear LED Bulb, 32 W, 1600 lm, 4 ft
- Mfr # 8.4T8/MAS/48-850/MF16/G/DIM UE 25/1
- Zoro # G724450706
product price:Â
$
11.29
/ea
Sold in multiples of 25 for
$282.25
Key Features
Overall Length
1,200 mm
Series
MasterClass
Color Rendering Index
80
Watts
8.4 W
Amps
95 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8.4T8/MAS/48-850/MF16/G/DIM UE 25/1
- Zoro #
- G724450706
- UPC #
- 046677610265
- Country of Origin
- China
- Series
- MasterClass
- Color Rendering Index
- 80
- Watts
- 8.4 W
- Amps
- 95 mA
- Incandescent Wattage Equivalency
- 32 W
- Maximum Operating Temperature
- 45 Degrees C
- Bulb Designation
- T8
- Dimmable
- Yes
- Standards
- DLC, EU RoHS Compliant, UL Listed
- Color Selectable
- No
- Bulb UL Type
- Type B
- Bulb Beam Angle
- 220 Degrees
- Lumens
- 1,600 lm
- Rated Life
- 50,000 hr
- Item
- Linear LED Bulb
- Bulb Shape
- T8
- Bulb Base Type
- Medium Bi-Pin (G13)
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Lumen Selectable
- No
- Color Temperature
- 5000K
- Voltage
- 120 to 277V
Dimensions
- Overall Length
- 1,200 mm
- Bulb Dia.
- 27.9 mm
- Nominal Length
- 4 ft
- Wire Rope Length
- 1,200 mm
- Length
- 1,200 mm
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 8.4 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards DLC, EU RoHS Compliant, UL Listed, Series MasterClass, Overall Length 1,200 mm, Bulb Finish Frosted, Bulb Minimum Starting Temperature -20 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.