Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave MR16, 6W, Dimmable, 90CRI, 450 Lumen, 5000K, 25000Life, GU5.3 Bipin, Silver
- Mfr # LED6MR16DIM950TLFL35GL
- Zoro # G221732978
product price:Â
$
8.25
/ea
Sold in multiples of 6 for
$49.50
Key Features
Dimmable
Yes
CRI
90
Voltage
12V
Lumens
450
Bulb Base Type
GU5.3 Bipin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED6MR16DIM950TLFL35GL
- Zoro #
- G221732978
- UPC #
- 046135409295
- Country of Origin
- China
- Dimmable
- Yes
- CRI
- 90
- Voltage
- 12V
- Lumens
- 450
- Bulb Base Type
- GU5.3 Bipin
- Rated Life
- 25,000 hr
- Watts
- 6 W
- Lighting Technology
- LED
- Bulb Shape
- MR16
- Bulb Housing
- Hard Glass Refl & Quartz Caps
- Wattage Equivalency
- 35 W
- Color Temperature
- 5000 K
- Light Color
- Argent
Description
LED6MR16DIM950TLFL40GLRP 6/CS 1/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.